142 x 41-7/10 in. 160W 4-Tier 4-Light Integrated Contemporary Chandelier in Gold
Monroe 142 x 41-7/10 in. 160W 4-Tier 4-Light Integrated Contemporary Chandelier in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four tiers of minimal stainless-steel rings in a smooth gold finish become dazzling when they are covered with rectangular and square spectacularly faceted royal-cut clear crystals
- Illuminated with integrated led chips
- Color temperature: 3000K
- Lumens: 14000
- Adjustable hanging wire
- Energy saving
- Feature clear crystals
Specifications
- Ballast Type:
- Residential
- Collection:
- Monroe
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 3000
- Depth:
- 41-7/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 142 in
- Length:
- 42 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 88
- Material:
- Crystal, Stainless Steel
- Number Of Hours:
- 20000 h
- Number of Lights:
- 4
- Number of Tiers:
- 4
- Size:
- 142 in x 41-7/10 in x 41-7/10 in
- UL Listed:
- Yes
- UPC:
- 842814170544
- Volts:
- 110/125V
- Watts:
- 160 W
- Width:
- 41-7/10 in