This product requires certification to purchase.

38 x 40 in. 232W 7-Tier 7-Light LED Luxe and Modern Chandelier in Gold

Elegant Lighting

Monroe 38 x 40 in. 232W 7-Tier 7-Light LED Luxe and Modern Chandelier in Gold

  • Fast #
  • Part #E3503G7LG
  • Item #10033685
  • Manufacturer Part #3503G7LG
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Monroe 38 x 40 in. 232W 7-Tier 7-Light LED Luxe and Modern Chandelier in Gold

  • Fast #
  • Part #E3503G7LG
  • Item #10033685
  • Manufacturer Part #3503G7LG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Add a finishing touch with faceted crystals shimmers brilliantly all around
  • Illuminated with energy saving integrated lads
  • Conveniently hang the pendant at your preferred height with minimum hanging height of 45 inch and maximum hanging height of 80 inch
  • Comes with 78 inch long hanging adjustable cord
  • Radiates warm light at 3000K and dimmable up to 90%
  • Features 18560 lumen, 85 CRI, and 232W
  • Requires Certification

Specifications

Collection:
Monroe
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Color Temperature:
3000
Depth:
40
Dimmable:
Yes
ETL Listed:
Yes
Height:
38
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Luxe, Modern
Lumens:
18560
Material:
Crystal, Iron, Stainless Steel
Number of Lights:
7
Number of Tiers:
7
Size:
38 in x 40 in x 40 in
UPC:
196683003930
Volts:
110/125V
Watts:
232
Width:
40