40W 6-Light Medium E-26 Pendant in Black
Nolan 40W 6-Light Medium E-26 Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern and fun urban style
- Hardware finish in a two-toned matte-black and brass finish
- Fixture features a diameter of 16 inches, a height of 13.2 inches; adjustable chain height
- 6 exposed light bulbs (LED A19, not included) that illuminates in any direction ; dimmable
- Fixture material: iron
- Suspended from a canopy with an adjustable chain
- No assembly required
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Nolan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13-1/5
- Installation Type:
- Ceiling Mount
- Length:
- 16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Iron
- Minimum Height:
- 20
- Number of Lights:
- 6
- Overall Height:
- 73-1/2
- UL Listed:
- No
- UPC:
- 842814170209
- Volts:
- 120V
- Watts:
- 40
- Width:
- 16