This product requires certification to purchase.

40W 1-Light Medium E-26 Incandescent Pendant in Black with Wood

Elegant Lighting

Nora 40W 1-Light Medium E-26 Incandescent Pendant in Black with Wood

  • Fast #
  • Part #ELDPD2005
  • Item #7835074
  • Manufacturer Part #LDPD2005
4.1 out of 5 Customer Rating
Brand image
Elegant Lighting

Nora 40W 1-Light Medium E-26 Incandescent Pendant in Black with Wood

  • Fast #
  • Part #ELDPD2005
  • Item #7835074
  • Manufacturer Part #LDPD2005
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black, Natural Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single chalice-shaped aluminum shade in a matte-black finish with wood detail
  • Contrasting vintage brass finish on the inside of the shade
  • Lamp features a diameter of 11.5 inches, a height of 9 inches, and requires 1 medium base bulb (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Nora
Color Finish Category:
Blacks
Color Finish Name:
Black, Natural Wood
Diameter:
11-1/2 in
Dimmable:
No
ETL Listed:
No
Height:
9 in
Installation Type:
Ceiling Mount
Length:
11-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
UPC:
848145091053
Volts:
110/130V
Watts:
40 W
Width:
11-1/2 in