41 in. 20W 18-Light Bi-Pin G9 Xenon Chandelier in Polished Chrome
Paris 41 in. 20W 18-Light Bi-Pin G9 Xenon Chandelier in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Room use: Dining room; Living room; Bedroom; Bathroom; Entry Way; Closet
- Diameter of 41 inches; minimum hanging height of 25 inches, maximum hanging height of 118 inches.
- Warm, brilliant light is created by 18 light bulbs. (not included)
Documents
Specifications
- Ballast Type:
- Residential
- Collection:
- Paris
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 41 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 122 in
- Installation Type:
- Ceiling Mount
- Length:
- 41 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Iron, Crystal
- Number of Lights:
- 18
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 848145084741
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 41 in