36 x 1-7/10 in. Mirror Round in Brass Tones
Pier 36 x 1-7/10 in. Mirror Round in Brass Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features three color temperature settings with a touch of a button: warm light (3000K), cool light (4200K) and day light (6400K)
- Smart touch sensor to turn off and on and to change different color temperature. Long press for dimming at each color temperature.
- Hung in a horizontal position in your bathroom using the metal cleats
- Non-replaceable led strip borders the interior aluminum frame
- Wattage is 33.7 and 325.5 lumens
- Versatile mirror illuminates an even glow in any room of your choice
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Pier
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Color Temperature:
- 6400
- Diameter:
- 36 in
- ETL Listed:
- Yes
- Glass Type:
- Mirrored
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 326
- Material:
- Glass, Aluminum
- Mirror Edge:
- Flat Edge
- Number of Lights:
- 1
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 36 in x 36 in x 1-7/10 in
- Style:
- Modern
- UL Listed:
- No
- UPC:
- 842814196117
- Volts:
- 120V
- Watts:
- 33.7 W
- Weight:
- 22 lb
- Width:
- 1-7/10 in