11-1/2 in. 40W 1-Light Medium E-26 Pendant in Black
Placido 11-1/2 in. 40W 1-Light Medium E-26 Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The clear glass shades, reminiscent of a clear, placid lake, are contrasted with black hardware.
- 1-light can accommodate either incandescent or LED lamp (Not included)
- Hanging cable is adjustable to various height.
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Placido
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-4/5 in
- Diameter:
- 11-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 842814120716
- Volts:
- 110/125V
- Watts:
- 40 W
- Width:
- 11-4/5 in