4.5 W Dimmable LED Bulb Medium E-26 (Pack of 6)
Raedyn 4.5 W Dimmable LED Bulb Medium E-26 (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy Saving LED bulbs using 75% less energy compared to incandescent bulbs.
- Designed to provide 15,000 hours of life in dry locations
- Estimated yearly energy cost: $ 0.542025 (based on 3 hours/day, 11¢/kWh; cost depends on rates and use). Average life based on 3 hours per day is 15000 hours
- Dimmable with most Lutron dimmers; Dimming from 5% to 100%.
- 3000k color temperature, providing a soft white light, creating a comfortable atmosphere for any room.
- Requires less energy and will help save money on your next electric bill
- A19 base
Documents
Specifications
- Ballast Type:
- Residential
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raedyn
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 4
- Indoor Outdoor:
- Indoor
- Length:
- 2-9/25
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 100
- Material:
- Glass
- Number Of Hours:
- 15000
- Origin:
- Global
- Package Quantity:
- Pack of 6
- UPC:
- 842814165779
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 4.5
- Width:
- 2-9/25