12W 1-Light 17 in. Outdoor Wall Sconce in Black
Raine 12W 1-Light 17 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used indoors or outdoors
- Dimmable with electronic low voltage dimmer
- Illuminates warm light at 3000 kelvins temperature
- 12 watts
- Wet rated
- Constructed from heavy duty aluminum and iron
- 100 lumens
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Raine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-1/2
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 100
- Lumens per Watt:
- 8.33
- Material:
- Aluminum, Iron, Plastic, Metal
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- THE PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEADN AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCEL AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information to to WWW.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 842814173620
- Volts:
- 110/125V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 12
- Width:
- 4-1/2