This product requires certification to purchase.

16W 1-Light 11 in. Wall Sconce in Black

Elegant Lighting

Raine 16W 1-Light 11 in. Wall Sconce in Black

  • Fast #
  • Part #ELDOD4022BK
  • Item #9298106
  • Manufacturer Part #LDOD4022BK
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Raine 16W 1-Light 11 in. Wall Sconce in Black

  • Fast #
  • Part #ELDOD4022BK
  • Item #9298106
  • Manufacturer Part #LDOD4022BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Can be used indoors or outdoors
  • Dimmable with electronic low voltage dimmer
  • Illuminates warm light at 3000 kelvins temperature
  • 16 watts
  • Wet rated
  • Constructed from heavy duty aluminum and iron
  • 240 lumens
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Beam Spread:
120°
Collection:
Raine
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
4-1/4 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Modern
Lumens:
240
Lumens per Watt:
15
Material:
Aluminum, Glass, Iron
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
THE PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEADN AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCEL AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information to to WWW.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
842814174047
Volts:
110/125V
Wall Sconce Type:
Wall Washer
Watts:
16 W
Width:
7 in