This product requires certification to purchase.

8W 1-Light 7 in. Wall Sconce in Black

Elegant Lighting

Raine 8W 1-Light 7 in. Wall Sconce in Black

  • Fast #
  • Part #ELDOD4019BK
  • Item #9298198
  • Manufacturer Part #LDOD4019BK
4.3 out of 5 Customer Rating
Brand image
Elegant Lighting

Raine 8W 1-Light 7 in. Wall Sconce in Black

  • Fast #
  • Part #ELDOD4019BK
  • Item #9298198
  • Manufacturer Part #LDOD4019BK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Can be used indoors or outdoors
  • Dimmable with electronic low voltage dimmer
  • Illuminates warm light at 3000 kelvins temperature
  • 8 watts
  • Wet rated
  • Constructed from heavy duty aluminum and iron
  • 110 lumens
  • Requires Certification
Dimensions & Measurements
Beam Spread
120°
Depth
2-3/4 in
Height
7 in
Weight
3.6 lb
Width
7 in
Characteristics & Features
Ballast Type
Residential
Collection
Raine
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Modern
Material
Aluminum, Glass, Iron
Number of Lights
1
Proposition 65
THE PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEADN AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCEL AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information to to WWW.P65Warnings.ca.gov
Wall Sconce Type
Outdoor
Electrical & Operational Information
Lumens
110
Lumens per Watt
13.75
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
110/125V
Watts
8 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Wet Locations
UPC
842814173989