This product requires certification to purchase.

83-1/2 x 42 in. 240W 1-Tier 6-Light Incandescent Traditional Chandelier in Matte Black

Elegant Lighting

Rohan 83-1/2 x 42 in. 240W 1-Tier 6-Light Incandescent Traditional Chandelier in Matte Black

  • Fast #
  • Part #ELD5056D42MB
  • Item #9298182
  • Manufacturer Part #LD5056D42MB
3.6 out of 5 Customer Rating
Brand image
Elegant Lighting

Rohan 83-1/2 x 42 in. 240W 1-Tier 6-Light Incandescent Traditional Chandelier in Matte Black

  • Fast #
  • Part #ELD5056D42MB
  • Item #9298182
  • Manufacturer Part #LD5056D42MB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish
  • Comes with a 5 feet chain, adjustable from 25.5 inches high to 83.5 inches high
  • Requires 6 E12 Candelabra base max 40 watt bulbs - not included
  • Works with any dimmer switch
  • No assembly is required
  • Perfect for over your dining table, bedroom, or in the foyer
  • For indoor application
  • Requires Certification
Dimensions & Measurements
Depth
42 in
Height
83-1/2 in
Size
83-1/2 in x 42 in x 42 in
Width
42 in
Characteristics & Features
Ballast Type
Residential
Collection
Rohan
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Iron
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
110/125V
Watts
240 W
Warranty & Product Information
ETL Listed
Yes
UPC
842814176744