This product requires certification to purchase.

16 in. 40W 3-Light Medium E-26 Incandescent Pendant in Black

Elegant Lighting

Sayer 16 in. 40W 3-Light Medium E-26 Incandescent Pendant in Black

  • Fast #
  • Part #ELDPD2095
  • Item #7835719
  • Manufacturer Part #LDPD2095
4.7 out of 5 Customer Rating
Brand image
Elegant Lighting

Sayer 16 in. 40W 3-Light Medium E-26 Incandescent Pendant in Black

  • Fast #
  • Part #ELDPD2095
  • Item #7835719
  • Manufacturer Part #LDPD2095
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Crafting that familiar classic shape with open-air Iron ribs results in a striking transitional lampshade which casts light in all directions.
  • 3-light can accommodate either incandescent or LED lamp (Not included)
  • Hanging cable is adjustable to various height.
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Sayer
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
No
Height:
8-1/2 in
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Aluminum, Iron
Number of Lights:
3
UL Listed:
No
UPC:
842814120525
Volts:
110/125V
Watts:
40 W
Width:
16 in