This product requires certification to purchase.

60W 3-Light Integrated LED Pendant in Brass

Elegant Lighting

Sonya 60W 3-Light Integrated LED Pendant in Brass

  • Fast #
  • Part #ELD9001D42BR
  • Item #9276941
  • Manufacturer Part #LD9001D42BR
5 out of 5 Customer Rating
Brand image
Elegant Lighting

Sonya 60W 3-Light Integrated LED Pendant in Brass

  • Fast #
  • Part #ELD9001D42BR
  • Item #9276941
  • Manufacturer Part #LD9001D42BR
5 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary and sleek design for any modern aesthetics
  • Brass finish
  • Fixture features a diameter of 43.5 inches, a height of 12.5 inches; adjustable height
  • Illumination comes from 3 LED lights
  • Fixture material: Aluminum, iron, and PC
  • Lighting direction: All around
  • No assembly required
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Sonya
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Color Temperature:
3000
Dimmable:
Yes
Height:
12-1/2 in
Length:
43-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
5300
Material:
Aluminum, Iron, Plastic
Minimum Height:
14-1/2 in
Number Of Hours:
20000 h
Number of Lights:
3
Overall Height:
93-3/10 in
UL Listed:
Suitable for Dry Locations
UPC:
842814170247
Volts:
110/125V
Watts:
60 W
Width:
43-1/2 in