12-Light 40 in. Wide Crystal Waterfall Chandelier in Satin Gold
Sydney 12-Light 40 in. Wide Crystal Waterfall Chandelier in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The chandelier features 2 tiers of triangular slender crystal rods, providing a stunning cascade of shimmering light and creating a sense of opulence. The arrangement of the crystal rods adds depth and dimension to the chandelier, making it a captivating centerpiece.
- Crafted with a durable iron rectangle frame, this chandelier ensures long-lasting quality and stability. The iron frame adds a sleek and contemporary touch, perfectly complementing the 9 inch long sparkling crystal rods.
- The chandelier comes with a generous 60 feet adjustable chain, allowing for flexible installation heights to accommodate various ceiling heights and room sizes. The adjustable chain provides versatility and makes it suitable for different spaces, from grand dining rooms to spacious foyers.
- It is equipped with 12 E12 base sockets, providing compatibility with a wide range of candelabra-style light bulbs. This allows you to choose the desired brightness level, color temperature, and energy efficiency by selecting compatible E12 bulbs (not included).
- Once the lighting is fitted with E12 bulbs, it will radiate a mesmerizing display of light, with the crystal rods refracting and reflecting the illumination. The interplay between the crystals and the light bulbs creates a dazzling effect, casting an enchanting glow throughout the room.
- It includes all the necessary mounting hardware and instructions for straightforward installation. The adjustable chain simplifies the hanging process, allowing for customized placement and ensuring a secure and stable fixture.
- The design makes it easy to replace bulbs whenever necessary. With accessible E12 base sockets and ample room between the crystal rods, changing light bulbs is a hassle-free process.
- The lighting fixture can be hung at a minimum hanging height of 24 inches and maximum hanging height of 78 inches
Specifications
- Collection:
- Sydney
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Depth:
- 14 in
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Crystal
- Height:
- 18 in
- Length:
- 40 in
- Light Bulb Base Type:
- E12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Iron, Crystal
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Size:
- 40 in
- UL Listed:
- Yes
- UPC:
- 196683015940
- Volts:
- 110/125V
- Watts:
- 40 W
- Width:
- 14 in