This product requires certification to purchase.

60W 12-Light Candelabra E-12 Pendant in Matte Black

Elegant Lighting

Sydney 60W 12-Light Candelabra E-12 Pendant in Matte Black

  • Fast #
  • Part #E1202D50MBRC
  • Item #4807405
  • Manufacturer Part #1202D50MB/RC
4.5 out of 5 Customer Rating
Brand image
Elegant Lighting

Sydney 60W 12-Light Candelabra E-12 Pendant in Matte Black

  • Fast #
  • Part #E1202D50MBRC
  • Item #4807405
  • Manufacturer Part #1202D50MB/RC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular steel frame with Matte Black finish suspended from sturdy chain
  • Two stunning layers of royal-cut clear crystals
  • Lamp features a length of 50 inches, a width of 14 inches, a height of 18 inches; requires 12 candelabra lights
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Sydney
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
18 in
Installation Type:
Ceiling Mount
Length:
50 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
12
UL Listed:
Yes
UPC:
848145005715
Volts:
110/125V
Watts:
60 W
Width:
14 in