25 in. 60W 6-Light Candelabra E-12 Chandelier in Dark Bronze
Vienna 25 in. 60W 6-Light Candelabra E-12 Chandelier in Dark Bronze
Product Details
Product Details
- Geometrical orb draws the eye to gentle loops finished in dark bronze
- Enclosed ring holds 6 slender T9 candelabra bulbs
- Features a diameter of 25 inches, a height of 27 inches, maximum hanging height of 87 inches, minimum hanging height of 33 inches
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Vienna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Diameter:
- 25
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 27
- Installation Type:
- Ceiling Mount
- Length:
- 25
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T9
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Yes
- UPC:
- 848145008839
- Volts:
- 110/125V
- Watts:
- 60
- Width:
- 25