48W 16-Lights GU10 LED Pendant in Black with Clear Crystal
Weston 48W 16-Lights GU10 LED Pendant in Black with Clear Crystal
Frequently Purchased Together
Product Details
Product Details
- Illuminated by 16 GU10bulb, (bulb is provided)
- Light is diffused by the clear seeded crystal bar
- Each crystal bar is solid from end to end
- Minimum hanging height of 30 inches and maximum hanging height of 144 inches
- The hang cord is adjustable and can be hung at various heights
- Minor assembly required
Specifications
- Collection:
- Weston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 30 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 24 in
- Length:
- 30 in
- Light Bulb Base Type:
- GU10
- Lighting Direction:
- Down Lighting
- Material:
- Metal, Crystal
- Minimum Height:
- 30 in
- Number of Lights:
- 16
- Overall Height:
- 144 in
- Volts:
- 110/125V
- Watts:
- 3 W
- Width:
- 30 in