5-1/2 in. 3-Hole Cabinet Pull with 2-Screw in Oil Rubbed Bronze
Arcadia 5-1/2 in. 3-Hole Cabinet Pull with 2-Screw in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Arcadia cabinet pull
- Center-to-center: 3"
- Projection: 1"
- Packed with two 1/4" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Two 1 in and two 1-3/4 in breakaway screws included
Specifications
- Collection:
- Arcadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1
- Hardware Type:
- Cabinet Pull
- Length:
- 5-1/2
- Material:
- Zinc
- Style:
- Traditional
- UPC:
- 843512000706
- Width:
- 13/16