This product requires certification to purchase.

4-1/8 in. Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

Elements

Cypress 4-1/8 in. Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #EZ11896DBAC
  • Item #4625753
  • Manufacturer Part #Z118-96DBAC
5 out of 5 Customer Rating
Brand image
Elements

Cypress 4-1/8 in. Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #EZ11896DBAC
  • Item #4625753
  • Manufacturer Part #Z118-96DBAC
5 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cypress cabinet pull
  • Center-to-center: 96 mm
  • Projection: 1-1/4"
  • Packed with two 8/32" x 1" screws
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • Two 1 in and two 1-3/4 in breakaway screws included
  • Requires Certification

Specifications

Collection:
Cypress
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1-1/4 in
Hardware Type:
Cabinet Pull
Length:
4-1/16 in
Material:
Zinc
Style:
Traditional
Width:
9/16 in