5-1/4 in. Foot Zinc Cabinet Pull with 2-Screw in Satin Nickel
Gatsby 5-1/4 in. Foot Zinc Cabinet Pull with 2-Screw in Satin Nickel
Product Details
Product Details
- Gatsby cabinet pull
- Center-to-center: 3"
- Projection: 7/8"
- Packed with two 8/32" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
Specifications
- Collection:
- Gatsby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-5/16 in
- Material:
- Zinc
- Style:
- Traditional
- UPC:
- 843512003141
- Width:
- 11/16 in