1-1/4 in. Round Knob in Satin Bronze
Gibson 1-1/4 in. Round Knob in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- One 1" and one 1-3/4" breakaway screws included
- Lifetime warranty
- See, touch and feel first, order a free sample of this knob
Documents
Specifications
- Collection:
- Gibson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Depth:
- 1
- Diameter - Base:
- 1-1/4
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 840002557245
- Width:
- 1-1/4