This product requires certification to purchase.

128 MM Center to Center Cabinet Pull in Satin Bronze

Elements

Gibson 128 MM Center to Center Cabinet Pull in Satin Bronze

  • Fast #
  • Part #E105128SBZ
  • Item #9318140
  • Manufacturer Part #105-128SBZ
5 out of 5 Customer Rating
Brand image
Elements

Gibson 128 MM Center to Center Cabinet Pull in Satin Bronze

  • Fast #
  • Part #E105128SBZ
  • Item #9318140
  • Manufacturer Part #105-128SBZ
5 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perfect for kitchens, baths, closets, and furniture
  • Individually wrapped to protect the product from damage
  • Two 1" and two 1-3/4" breakaway screws included
  • Lifetime warranty
  • Features higher hand clearance - great for universal design and aging in place
  • See, touch and feel first! order a free sample of this pull in up to 7" center-to-center!
  • Requires Certification

Specifications

Collection:
Gibson
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Depth:
1-1/8 in
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Pull
Length:
5-1/2 in
Material:
Zinc
Proposition 65:
THIS PRODUCT CONTAINS CHEMICALS, INCLUDING LEAD, KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Style:
Contemporary
Width:
7/16 in