7/16 in. Cabinet Pull in Satin Bronze
Gibson 7/16 in. Cabinet Pull in Satin Bronze
Frequently Purchased Together
Product Details
Product Details
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- Two 1" and two 1-3/4" breakaway screws included
- Lifetime warranty
- Features higher hand clearance - great for universal design and aging in place
- See, touch and feel first! order a free sample of this pull in up to 7" center-to-center!
Specifications
- Collection:
- Gibson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/8 in
- Length:
- 4-1/4 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 7/16 in