This product requires certification to purchase.

5 in. 96 mm. Decorative Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

Elements

Glendale 5 in. 96 mm. Decorative Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #E52596DBAC
  • Item #4625783
  • Manufacturer Part #525-96DBAC
5 out of 5 Customer Rating
Brand image
Elements

Glendale 5 in. 96 mm. Decorative Cabinet Pull with 2-Screw in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #E52596DBAC
  • Item #4625783
  • Manufacturer Part #525-96DBAC
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Glendale cabinet pull
  • Center-to-center: 96 mm
  • Projection: 15/16"
  • Packed with two 8/32" x 1" screws
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • Two 1 in and two 1-3/4 in breakaway screws included
  • Features higher hand clearance great for universal design and aging in place
  • Requires Certification

Specifications

Collection:
Glendale
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
15/16 in
Hardware Type:
Cabinet Pull
Length:
4-15/16 in
Material:
Zinc
Style:
Transitional
UPC:
843512033681
Width:
15/16 in