1-1/4 in. Cabinet Knob in Matte Black
Kenner 1-1/4 in. Cabinet Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect for Kitchens, Baths, Closets, and Furniture
- Dramatic and lavish matte black is a bold choice that blends with a variety of colors and design styles
- Individually wrapped to protect the product from damage
Specifications
- Collection:
- Kenner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Base:
- 3/4
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/16
- Length:
- 1-3/16
- Material:
- Zinc
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 840002559768
- Width:
- 1-1/4