1/2 in. Pull in Brushed Gold (Pack of 10)
Naples 1/2 in. Pull in Brushed Gold (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This cylindrical and classic bar pull from Naples is an everlasting design, perfect for a variety of cabinet styles. Use this straight-line bar pull collection from elements to seamlessly update cabinets and furniture, bringing a modern look to your room
- Over 12 different pull lengths are available in five finishes, allowing these easy-to-hold pulls with matching "T" knob to fit any drawer or door for a cohesive overall design
- This pull and knob combination is also available in hollow stainless steel
Specifications
- Collection:
- Naples
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Pull
- Length:
- 5-3/8 in
- Material:
- Steel
- Package Quantity:
- Pack of 10
- Shape:
- Bar
- Style:
- Contemporary;Transitional
- UPC:
- 840002557580
- Width:
- 1/2 in