1 in. Cabinet Knob with Screw in Satin Nickel
Sedona 1 in. Cabinet Knob with Screw in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sedona cabinet knob
- Projection: 15/16"
- One 8-32 x 1-1/8" and 1-3/4" break-away screw (included)
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
Specifications
- Collection:
- Sedona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 15/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Knob
- Material:
- Steel
- Style:
- Contemporary
- UPC:
- 843512029622
- Width:
- 1 in