4 in. 3-Hole Cabinet Bar Pull with 2-Screw in Satin Nickel
Sedona 4 in. 3-Hole Cabinet Bar Pull with 2-Screw in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sedona cabinet pull
- Center to center 76 mm
- Projection: 1-1/4"
- Packed with two 8/32" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Two 1 in and two 1-3/4 in breakaway screws included
Specifications
- Collection:
- Sedona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 5/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 4 in
- Material:
- Steel
- Shape:
- Concave
- Style:
- Contemporary
- UPC:
- 843512029745
- Width:
- 11/16 in