This product requires certification to purchase.

5 in. Decorative Cabinet Pull with 2-Screw in Polished Chrome

Elements

Somerset 5 in. Decorative Cabinet Pull with 2-Screw in Polished Chrome

  • Fast #
  • Part #E80814PC
  • Item #4625788
  • Manufacturer Part #80814-PC
4.7 out of 5 Customer Rating
Brand image
Elements

Somerset 5 in. Decorative Cabinet Pull with 2-Screw in Polished Chrome

  • Fast #
  • Part #E80814PC
  • Item #4625788
  • Manufacturer Part #80814-PC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Somerset cabinet pull
  • Center-to-center: 96 mm
  • Projection: 7/8"
  • Packed with two 8/32" x 1" screws
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • Two 1 in and two 1-3/4 in breakaway screws included
  • Requires Certification

Specifications

Collection:
Somerset
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7/8 in
Hardware Type:
Cabinet Pull
Length:
5 in
Material:
Zinc
Shape:
Arch
Style:
Contemporary
UPC:
843512034039
Width:
1/2 in