5 in. Decorative Cabinet Pull with 2-Screw in Satin Nickel
Somerset 5 in. Decorative Cabinet Pull with 2-Screw in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Somerset cabinet pull
- Center-to-center: 96 mm
- Projection: 7/8"
- Packed with two 8/32" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Two 1 in and two 1-3/4 in breakaway screws included
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 843512006609
- Width:
- 1/2 in