4-1/8 in. Cabinet Square Bar Pull in Satin Nickel
Stanton 4-1/8 in. Cabinet Square Bar Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Packaged with two 8-32 X 1 in. screws
- Limited lifetime warranty
- The elements hardware 625-96sn Stanton 3-3/4 in. centers pull in satin nickel is part of the Stanton collection and finished in satin nickel
Specifications
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/8 in
- Length:
- 4-1/8 in
- Material:
- Steel, Zinc
- Shape:
- Square
- Style:
- Modern;Contemporary;Transitional
- UPC:
- 843512039706
- Width:
- 3/8 in