Square Cabinet Pull with Two Screw in Matte Black
Stanton Square Cabinet Pull with Two Screw in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfect for Kitchens, Baths, Closets, and Furniture
- Dramatic and lavish Matte Black is a bold choice that blends with a variety of colors and design styles
- Individually wrapped to protect the product from damage
- Two 1" and two 1-3/4" breakaway screws included
- Lifetime Warranty
Documents
Specifications
- Collection:
- Stanton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/8 in
- Length:
- 4-1/8 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary;Modern;Transitional
- UPC:
- 843512078231
- Width:
- 3/8 in