1/2 in and 3/4 in. Conduit Cross Clamps (Box of 250)
1/2 in and 3/4 in. Conduit Cross Clamps (Box of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Zinc Plated
- Gauge (metal):
- 14 ga
- Height:
- 1-3/16 in
- Length:
- 2-3/4 in
- Material:
- Steel
- Package Quantity:
- Box of 250
- Product Type:
- Clamp