This product requires certification to purchase.

1/2 x 1/2 x 48 in. Wire Mesh

You last purchased this on
 
Elgen Manufacturing

1/2 x 1/2 x 48 in. Wire Mesh

  • Fast #
  • Part #EHC0015
  • Item #5102120
  • Manufacturer Part #HC0015
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elgen Manufacturing

1/2 x 1/2 x 48 in. Wire Mesh

  • Fast #
  • Part #EHC0015
  • Item #5102120
  • Manufacturer Part #HC0015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
19 ga
Length:
100 ft
Material:
Carbon Steel
Mesh Size:
1/2 in
Width:
48 in