1/4 in. Damper Shaft Extension (500 per Box)
1/4 in. Damper Shaft Extension (500 per Box)
Package Quantity Info:
Box: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Zinc Plated
- Diameter:
- 1/4 in
- Material:
- Carbon Steel
- UL Listed:
- No