This product requires certification to purchase.

10 in. Damper Sleeve with Standoff

Elgen Manufacturing

10 in. Damper Sleeve with Standoff

  • Fast #
  • Part #ESF4020
  • Item #4670628
  • Manufacturer Part #SF4020
4 out of 5 Customer Rating
Brand image
Elgen Manufacturing

10 in. Damper Sleeve with Standoff

  • Fast #
  • Part #ESF4020
  • Item #4670628
  • Manufacturer Part #SF4020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Meets SMACNA requirements - 2005 3rd edition section 4.8 figure 4-6
  • Made from one piece of metal
  • Welded seam for added strength and low leakage
  • Bead and crimp on one side
  • Union made yellow label
  • Pressure rating +40" water gauge
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
10
Gauge (metal):
24
Height:
9-1/4
Material:
Aluminum, Stainless Steel
Product Type:
Damper Sleeve
UL Listed:
No