12 in. Adhesive Saddle with Damper and Scoop
12 in. Adhesive Saddle with Damper and Scoop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 12 in
- Gauge (metal):
- 26 ga
- Material:
- Steel