This product requires certification to purchase.

12 in. Adhesive Saddle with Scoop (Less Damper)

Elgen Manufacturing

12 in. Adhesive Saddle with Scoop (Less Damper)

  • Fast #
  • Part #ESF014516SC
  • Item #7240649
  • Manufacturer Part #SF014516SC
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

12 in. Adhesive Saddle with Scoop (Less Damper)

  • Fast #
  • Part #ESF014516SC
  • Item #7240649
  • Manufacturer Part #SF014516SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
12 in
Gauge (metal):
26 ga
Material:
Steel