This product requires certification to purchase.

12 in. Damper Sleeve with Heavy Duty Stand-Off

Elgen Manufacturing

12 in. Damper Sleeve with Heavy Duty Stand-Off

  • Fast #
  • Part #ESF4030HD
  • Item #5095749
  • Manufacturer Part #SF4030HD
3.6 out of 5 Customer Rating
Brand image
Elgen Manufacturing

12 in. Damper Sleeve with Heavy Duty Stand-Off

  • Fast #
  • Part #ESF4030HD
  • Item #5095749
  • Manufacturer Part #SF4030HD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Damper Sleeve with Heavy Duty Stand-Off
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
12 in
Gauge (metal):
24 ga
Height:
9-1/4 in
Material:
Metal
Product Type:
Damper Sleeve
Size:
9-1/4 in x 12 in
UL Listed:
No