This product requires certification to purchase.

12 in. High-Efficiency Takeoff with Damper

Elgen Manufacturing

12 in. High-Efficiency Takeoff with Damper

  • Fast #
  • Part #ESF1091
  • Item #4695397
  • Manufacturer Part #SF1091
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

12 in. High-Efficiency Takeoff with Damper

  • Fast #
  • Part #ESF1091
  • Item #4695397
  • Manufacturer Part #SF1091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 26 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Duct Size
12 in
Gauge (metal)
26 ga
Height
12-3/4 in
Length
18 in
Width
8-1/2 in
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Rectangular to Round
Warranty & Product Information
ASTM
ASTM A653 CS Type B
Product Type
High-Efficiency Takeoff