12 in. Starting Collar Galvanized Steel 14 in. Round
12 in. Starting Collar Galvanized Steel 14 in. Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 12 in
- Gauge (metal):
- 24 ga
- Height:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 14 in