This product requires certification to purchase.

12 x 6 in. Galvanized Steel Starting Collar in Round Duct

Elgen Manufacturing

12 x 6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #ESF0075
  • Item #4695458
  • Manufacturer Part #SF0075
5 out of 5 Customer Rating
Brand image
Elgen Manufacturing

12 x 6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #ESF0075
  • Item #4695458
  • Manufacturer Part #SF0075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
12 in
Gauge (metal):
24 ga
Height:
6 in
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round