This product requires certification to purchase.

12 x 8 in. Access Door 304 and 316 Stainless Steel and Aluminum

Elgen Manufacturing

12 x 8 in. Access Door 304 and 316 Stainless Steel and Aluminum

  • Fast #
  • Part #EAD1111
  • Item #7729026
  • Manufacturer Part #AD1111
4 out of 5 Customer Rating
Brand image
Elgen Manufacturing

12 x 8 in. Access Door 304 and 316 Stainless Steel and Aluminum

  • Fast #
  • Part #EAD1111
  • Item #7729026
  • Manufacturer Part #AD1111
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elgen’s round access door is used to provide easy access into round ductwork
  • Meets 2005 SMACNA standards for pressure class & gauges
  • Optional construction available
  • Made to order
  • Made in USA
  • Requires Certification

Documents


Specifications

Gauge (metal):
20 ga
Height:
12 in
Material:
Stainless Steel
Panel Size:
12 in x 8 in
Product Type:
Access Door
Width:
8 in