14 in. 26 ga 90 Degree Duct Elbow
14 in. 26 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-525
- Coating:
- Galvanized
- Diameter:
- 14 in
- Duct Elbow Type:
- Spiral
- Duct Size:
- 14 in
- Elbow Degree:
- 90°
- Fitting Type:
- Smoke Pipe Elbow
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round