14 in. Adhesive Saddle with Damper and Scoop
14 in. Adhesive Saddle with Damper and Scoop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 14 in
- Gauge (metal):
- 26 ga
- Material:
- Steel