14 in. 24 ga Access Door Steel 14 x 14 in.
14 in. 24 ga Access Door Steel 14 x 14 in.
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Elgen’s access door with hinge and cam lock frame is used to access the inside of rectangular ductwork
- Meets 2005 SMACNA standards for pressure class & gauges
- Optional construction available
- Made in USA
Documents
Specifications
- Gauge (metal):
- 24 ga
- Height:
- 14 in
- Material:
- Steel
- Panel Size:
- 14 in x 14 in
- Product Type:
- Access Door
- Width:
- 14 in