This product requires certification to purchase.

14 in. 26 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod

Elgen Manufacturing

14 in. 26 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod

  • Fast #
  • Part #ESF0815HD
  • Item #4531378
  • Manufacturer Part #SF0815-HD
4.8 out of 5 Customer Rating
Brand image
Elgen Manufacturing

14 in. 26 ga. Conical Takeoff with Super Standoff with Damper & 3/8 in. Square Rod

  • Fast #
  • Part #ESF0815HD
  • Item #4531378
  • Manufacturer Part #SF0815-HD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
14
Duct Size:
14 in
Gauge (metal):
26
Height:
10-1/2
Length:
18
Material:
Steel
Product Type:
Conical Takeoff with Super Standoff
Rod Size (in):
3/8 in
Vent Duct Shape:
Round
Width:
9-1/2
With Damper:
Yes