14 in. Access Door
14 in. Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 14 in
- Material:
- Steel
- Width:
- 14 in