14 in. Galvanized Steel Press-On Frame with Access Door
14 in. Galvanized Steel Press-On Frame with Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets 2005 SMACNA standards for pressure class & gauges
- Regular doors can be used up to 4" wg
- High pressure doors can be used up to 10" wg
- Union made
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 14 in
- Material:
- Steel
- Panel Size:
- 14 in x 14 in
- Product Type:
- Access Door
- Width:
- 14 in